Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

748S-902A1 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-TM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDR8aW1hZ2UvanBlZ3xhR0ZpTDJnd01DOHhNRGd5TVRRMk1UWTNNVGsyTmk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMVJOWHpNd01IZ3pNREF1YW5Cbnw2OGJhNjYxODZhMDNiZjY5ODZlMzA5MWY1MTEzMDJlMmVjMzBmOWUwZTNjOWY4OTM0YWE3ZmFlZDNlZjk1YmUy
1350853 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

748S-902A1

Description

748S-902A1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 748; 3" Bore; 5.909" Outside Diameter; 3-1/2" Width; Double Row

Part #

748S-902A1

BDI #
1350853

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2637.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,637.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.199
EAN
0053893978468
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
748
Assembly Number
902A1
Assembly Components
748S (2) | 742 (2) | K160106 (1) | K160107 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
748S-902A1
Weight / LBS
16.272
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 748; 3" Bore; 5.909" Outside Diameter; 3-1/2" Width; Double Row
Outside Diameter
5.909 Inch | 150.089 Millimeter
Bore
3 Inch | 76.2 Millimeter
Assembly Width
3.5 Inch | 88.9 Millimeter