Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

767D-90186 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-39585D-90015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzh8aW1hZ2UvanBlZ3xhRFkzTDJnM1lTOHhNRGd5TVRRNE16ZzFOVGt3TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUkpYek01TlRnMVJGODVNREF4TlY4ek1EQjRNekF3TG1wd1p3fDU5NjEwMWZkZDJhOGI0MjQzYjhhYmNmNTY3NzQyYThkY2VlMTE5ZTBhMGFmYjgwNzk0Mjc1Yjc2YjU0Mzk1NTM
1351036 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

767D-90186

Description

767D-90186 TAPERED ROLLER BEARING ; POR NON RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 767; 3-1/2" Bore; 6-3/8" Outside Diameter; 3.998" Width; Double Row

Part #

767D-90186

BDI #
1351036

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10061.22 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,061.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.141
EAN
0053893086491
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
767
Assembly Number
90186
Assembly Components
767D (1) | 752 (2) | Y9S-752 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
767D-90186
Weight / LBS
20.552
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 767; 3-1/2" Bore; 6-3/8" Outside Diameter; 3.998" Width; Double Row
Outside Diameter
6.375 Inch | 161.92 Millimeter
Assembly Width
3.998 Inch | 101.549 Millimeter
Bore
3.5 Inch | 88.9 Millimeter