https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
9285-90022
TIMKEN TIMKEN
Description
9285-90022 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8OD 3IN BORE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9285; 3" Bore; 6-3/8" Outside Diameter; 4-5/32" Width; Double Row
Part #
9285-90022
BDI #
1352438
Details
3250.68
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/9285-90022/p/1352438
Your Price
$ 3,250.68 / each
$ 3,251.00 / each BDIExpress
$ 3,251.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.661
EAN
0053893157061
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
9285
Assembly Number
90022
Assembly Components
9285 (2) | 9220D (1) | X4S-9285 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9285-90022
Weight / LBS
19.494
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9285; 3" Bore; 6-3/8" Outside Diameter; 4-5/32" Width; Double Row
Outside Diameter
6.375 Inch | 161.92 Millimeter
Assembly Width
4.156 Inch | 105.562 Millimeter
Bore
3 Inch | 76.2 Millimeter
