https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
9380-90015
TIMKEN TIMKEN
Description
9380-90015 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 3" BORE 7" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9380; 3" Bore; 7" Outside Diameter; 4-5/16" Width; Double Row
Part #
9380-90015
BDI #
1352641
Details
2965.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/9380-90015/p/1352641
Your Price
$ 2,965.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.2
EAN
0053893157863
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
9380
Assembly Number
90015
Assembly Components
9380 (2) | 9320D (1) | X1S-9380 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9380-90015
Weight / LBS
25.142
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9380; 3" Bore; 7" Outside Diameter; 4-5/16" Width; Double Row
Assembly Width
4.313 Inch | 109.55 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
