https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
TIMKEN
TIMKEN
98335-90015
TIMKEN TIMKEN
Description
98335-90015 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 98335; 3.347" Bore; 7.874" Outside Diameter; 4.154" Width; Double Row
Part #
98335-90015
BDI #
26522428
Details
5221.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/98335-90015/p/26522428
Your Price
$ 5,221.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.141
EAN
0053893457543
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
98335
Assembly Number
90015
Assembly Components
98335-20024 (2) | 98788-20024 (2) | Y1S98788-20000 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
35.637
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 98335; 3.347" Bore; 7.874" Outside Diameter; 4.154" Width; Double Row
Outside Diameter
7.874 Inch | 200 Millimeter
Assembly Width
4.154 Inch | 105.512 Millimeter
Bore
3.347 Inch | 85.014 Millimeter
