https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
EE107057-90027
TIMKEN TIMKEN
Description
EE107057-90027 TAPERED ROLLER BEARING ; NON-RETURNABLE TWO-1-ROW ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE107057; 5-3/4" Bore; 10-9/16" Outside Diameter; 5-7/8" Width; Double Row
Part #
EE107057-90027
BDI #
1354402
Details
12879.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE107057-90027/p/1354402
Your Price
$ 12,879.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
41.43
EAN
0053893470962
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE107057
Assembly Number
90027
Assembly Components
EE107057 (2) | 107105 (2) | Y2S-107105 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE107057-90027
Weight / LBS
91.257
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE107057; 5-3/4" Bore; 10-9/16" Outside Diameter; 5-7/8" Width; Double Row
Outside Diameter
10.563 Inch | 268.3 Millimeter
Assembly Width
5.875 Inch | 149.225 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
