https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
EE161363-902A3
TIMKEN TIMKEN
Description
EE161363-902A3 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW ASSY 18-24OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE161363; 13-5/8" Bore; 19" Outside Diameter; 5-1/4" Width; Double Row
Part #
EE161363-902A3
BDI #
1354668
Details
24917.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE161363-902A3/p/1354668
Your Price
$ 24,917.76 / each
$ 24,918.00 / each BDIExpress
$ 24,918.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
61.95
EAN
0053893824185
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE161363
Assembly Number
902A3
Assembly Components
EE161363 (2) | 161901CD (1) | X1S-161362 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE161363-902A3
Weight / LBS
136.453
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE161363; 13-5/8" Bore; 19" Outside Diameter; 5-1/4" Width; Double Row
Bore
13.625 Inch | 346.075 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Assembly Width
5.25 Inch | 133.35 Millimeter
