https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
EE649240H-902B4
TIMKEN TIMKEN
Description
EE649240H-902B4 TR BEARINGS CONE ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE649240H; 24" Bore; 31" Outside Diameter; 8-1/8" Width; Double Row
Part #
EE649240H-902B4
BDI #
1355396
Details
60257.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE649240H-902B4/p/1355396
Your Price
$ 60,257.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
228
EAN
0053893109992
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
EE649240H
Assembly Number
902B4
Assembly Components
EE649240H-20000 (2) | 649311CD-20000 (1) | X1S649240-20000 (1)
End Play
0.068
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
500.177
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE649240H; 24" Bore; 31" Outside Diameter; 8-1/8" Width; Double Row
Outside Diameter
31 Inch | 787.4 Millimeter
Assembly Width
8.125 Inch | 206.375 Millimeter
Bore
24 Inch | 609.6 Millimeter
