

SKF
SKF
HM 801346 X/310/CL7A
SKF SKF
Description
HM 801346 X/310/CL7A TAPERED RLR BRG ; SINGLE ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM801346X; 1-1/2" Bore; 3-1/4" Outside Diameter; 1-5/32" Width; Single Row
Part #
HM 801346 X/310/CL7A
BDI #
24976593

Details
109.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM-801346-X-310-CL7A/p/24976593
Your Price
$ 109.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.784
EAN
7316579323710
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM801346X
Assembly Components
HM801346X (1) | HM801310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM801346X; 1-1/2" Bore; 3-1/4" Outside Diameter; 1-5/32" Width; Single Row
Outside Diameter
3.25 Inch | 82.55 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter
Bore
1.5 Inch | 38.1 Millimeter