

TIMKEN
TIMKEN
HM127446-90168
TIMKEN TIMKEN
Description
HM127446-90168 TR BEARINGS CUP ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127446; 5.187" Bore; 8-3/16" Outside Diameter; 5.76" Width; Double Row
Part #
HM127446-90168
BDI #
1358090

Details
3116.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM127446-90168/p/1358090
Your Price
$ 3,116.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.91
EAN
0053893485249
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM127446
Assembly Number
90168
Assembly Components
HM127446 (2) | HM127415XD (1) | HM127446XA (1) | K120178 (1) | K78880 (1) | K85507 (2) | K86860 (2)
End Play
0.023 to 0.029
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM127446-90168
Weight / LBS
48.25
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM127446; 5.187" Bore; 8-3/16" Outside Diameter; 5.76" Width; Double Row
Outside Diameter
8.188 Inch | 207.975 Millimeter
Bore
5.187 Inch | 131.75 Millimeter
Assembly Width
5.76 Inch | 146.304 Millimeter