Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM237545/HM237510 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
25268037 Tapered Roller Bearing Assemblies 

NTN NTN

HM237545/HM237510

Description

HM237545/HM237510 TAPERED RLR BRG ASSY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237545; 177.8MM Bore; 288.925MM Outside Diameter; 63.5MM Width; Single Row

Part #

HM237545/HM237510

BDI #
25268037

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2917.2278 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,917.23 / each
$ 4,078.31 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359920031
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM237545
Assembly Components
HM237545 (1) | HM237510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
31.74657
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237545; 177.8MM Bore; 288.925MM Outside Diameter; 63.5MM Width; Single Row
Outside Diameter
11.375 Inch | 288.925 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter
Bore
7 Inch | 177.8 Millimeter