

TIMKEN
TIMKEN
HM266449H-902A9
TIMKEN TIMKEN
Description
HM266449H-902A9 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266449; 15-1/8" Bore; 21-1/2" Outside Diameter; 8-3/4" Width; Double Row
Part #
HM266449H-902A9
BDI #
1359125

Details
142582.74550000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM266449H-902A9/p/1359125
Your Price
$ 142,582.75 / each
$ 142,582.75 / each BDIExpress
$ 142,582.75 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
157.431
EAN
0053893753584
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM266449
Assembly Number
902A9
Assembly Components
HM266449H (2) | HM266410CD (1) | HM266449XE (1) | XC2082R (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM266449H-902A9
Weight / LBS
347.077
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266449; 15-1/8" Bore; 21-1/2" Outside Diameter; 8-3/4" Width; Double Row
Assembly Width
8.75 Inch | 222.25 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Bore
15.125 Inch | 384.175 Millimeter