https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
HM88649/HM88610
NTN NTN
Description
HM88649/HM88610 TAPERED RLR BRG ; 1.375"X2.8438"X1"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88649; 34.925MM Bore; 72.238MM Outside Diameter; 25.4MM Width; Single Row
Part #
HM88649/HM88610
BDI #
1220226
Details
63.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM88649-HM88610/p/1220226
Your Price
$ 63.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.488
EAN
4547359476187
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM88649
Assembly Components
HM88649 (1) | HM88610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.07806
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88649; 34.925MM Bore; 72.238MM Outside Diameter; 25.4MM Width; Single Row
Assembly Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.844 Inch | 72.238 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
