Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM926747-90019 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
1359791 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM926747-90019

Description

HM926747-90019 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926747; 5" Bore; 9" Outside Diameter; 4-1/4" Width; Double Row

Part #

HM926747-90019

BDI #
1359791

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6146.7 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 6,146.70 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.03
EAN
0053893712536
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM926747
Assembly Number
90019
Assembly Components
HM926747 (2) | HM926710 (2) | HM926710EE (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM926747-90019
Weight / LBS
38.344
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926747; 5" Bore; 9" Outside Diameter; 4-1/4" Width; Double Row
Bore
5 Inch | 127 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter