Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JM515649-90N01 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
1360758 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JM515649-90N01

Description

JM515649-90N01 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM515649; 80MM Bore; 130MM Outside Diameter; 70MM Width; Double Row

Part #

JM515649-90N01

BDI #
1360758

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

754.45 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 754.45 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.383
EAN
0053893823874
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM515649
Assembly Number
90N01
Assembly Components
JM515649 (2) | JM515610 (2) | M515610ES (1) | M515649XS (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM515649-90N01
Weight / LBS
7.458
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM515649; 80MM Bore; 130MM Outside Diameter; 70MM Width; Double Row
Outside Diameter
5.118 Inch | 130 Millimeter
Assembly Width
2.756 Inch | 70 Millimeter
Bore
3.15 Inch | 80 Millimeter