

TIMKEN
TIMKEN
JM738249-90B01
TIMKEN TIMKEN
Description
JM738249-90B01 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 7.48" ID 10.24" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM738249; 190MM Bore; 260MM Outside Diameter; 46MM Width; Single Row
Part #
JM738249-90B01
BDI #
1360982

Details
9099.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM738249-90B01/p/1360982
Your Price
$ 9,099.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.813
EAN
0053893675473
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JM738249
Assembly Number
90B01
Assembly Components
JM738249 (1) | JM738210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM738249-90B01
Weight / LBS
15.64
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM738249; 190MM Bore; 260MM Outside Diameter; 46MM Width; Single Row
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Assembly Width
1.811 Inch | 46 Millimeter