Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LL217849-99401 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
27839028 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LL217849-99401

Description

LL217849-99401 MULTI-BEARING KIT ; TAPERED ROLLER BEARING

Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number LL217849; 3-1/2" Bore; 4-25/32" Outside Diameter; 19/32" Width; Single Row

Part #

LL217849-99401

BDI #
27839028

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

817.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 817.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.725
EAN
0053893660066
Product Group - BDI
B00234
Precision Class
Class 2
Component
Assembly
Basic Number
LL217849
Assembly Number
99401
Assembly Components
LL217849-20024 (1) | LL217810-20024 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.047
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number LL217849; 3-1/2" Bore; 4-25/32" Outside Diameter; 19/32" Width; Single Row
Outside Diameter
4.781 Inch | 121.437 Millimeter
Assembly Width
0.594 Inch | 15.088 Millimeter
Bore
3.5 Inch | 88.9 Millimeter