

TIMKEN
TIMKEN
LM102949-90010
TIMKEN TIMKEN
Description
LM102949-90010 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM102949; 1-25/32" Bore; 2-57/64" Outside Diameter; 0.77" Width; Single Row
Part #
LM102949-90010
BDI #
1363802

Details
1391.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM102949-90010/p/1363802
Your Price
$ 1,391.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.317
EAN
0053893811840
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM102949
Assembly Number
90010
Assembly Components
LM102949 (1) | LM102910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM102949-90010
Weight / LBS
0.738
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM102949; 1-25/32" Bore; 2-57/64" Outside Diameter; 0.77" Width; Single Row
Assembly Width
0.77 Inch | 19.558 Millimeter
Bore
1.781 Inch | 45.23 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter