RIT BEARING
RIT BEARING
LM11910/LM11949 W/FENCR MTO
RIT BEARING RIT BEARING
Description
LM11910/LM11949 W/FENCR MTO TAPERED BRG
Tapered Roller Bearing Assembly; 3/4" Bore; 1-25/32" Outside Diameter; 0.61" Assembly Width; Single Row; Standard Precision
Part #
LM11910/LM11949 W/FENCR MTO
BDI #
25130371
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM11910-LM11949-W-FENCR-MTO/p/25130371
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ritbearing.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
3/4" Bore; 1-25/32" Outside Diameter; 0.61" Assembly Width; Single Row; Standard Precision
Long Description
Tapered Roller Bearing Assembly; 3/4" Bore; 1-25/32" Outside Diameter; 0.61" Assembly Width; Single Row; Standard Precision


