RIT BEARING
RIT BEARING
LM11949/LM11910 MTO
RIT BEARING RIT BEARING
Description
LM11949/LM11910 MTO TAPER ROLLER BEARING ; 19.05MM ID 45.23MM OD
Tapered Roller Bearing Assembly; 19.05MM Bore; 45.237MM Outside Diameter; 15.494MM Assembly Width; Single Row; Standard Precision; LM11949; Component LM11949 (1) | LM11910 (1)
Part #
LM11949/LM11910 MTO
BDI #
25130647
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM11949-LM11910-MTO/p/25130647
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ritbearing.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
19.05MM Bore; 45.237MM Outside Diameter; 15.494MM Assembly Width; Single Row; Standard Precision; LM11949; Component LM11949 (1) | LM11910 (1)
Long Description
Tapered Roller Bearing Assembly; 19.05MM Bore; 45.237MM Outside Diameter; 15.494MM Assembly Width; Single Row; Standard Precision; LM11949; Component LM11949 (1) | LM11910 (1)


