

NTN
NTN
LM11949/LM11910
NTN NTN
Description
LM11949/LM11910 TAPERED ROLLER BEARING ; 0.75IN ID 1.781IN OD 0.655IN W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11949; 3/4" Bore; 1-25/32" Outside Diameter; 0.61" Width; Single Row
Part #
LM11949/LM11910
BDI #
23755634

Details
24.936300000000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM11949-LM11910/p/23755634
Your Price
$ 24.94 / each
$ 24.94 / each BDIExpress
$ 24.94 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.12
EAN
4547359481488
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM11949
Assembly Components
LM11949 (1) | LM11910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.269
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11949; 3/4" Bore; 1-25/32" Outside Diameter; 0.61" Width; Single Row
Outside Diameter
1.781 Inch | 45.237 Millimeter
Assembly Width
0.61 Inch | 15.5 Millimeter
Bore
0.75 Inch | 19.05 Millimeter