https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
LM48548-902A2
TIMKEN TIMKEN
Description
LM48548-902A2 TAPERED ROLLER BRG ASSY ; 1-3/8" BORE 2-9/16" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM48548; 1-3/8" Bore; 2-9/16" Outside Diameter; 1.42" Width; Double Row
Part #
LM48548-902A2
BDI #
1364569
Details
167.89
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM48548-902A2/p/1364569
Your Price
$ 167.89 / each
$ 168.00 / each BDIExpress
$ 168.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.508
EAN
0053893313917
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM48548
Assembly Number
902A2
Assembly Components
LM48548 (2) | LM48510 (2) | LM48510EE (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM48548-902A2
Weight / LBS
1.162
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM48548; 1-3/8" Bore; 2-9/16" Outside Diameter; 1.42" Width; Double Row
Outside Diameter
2.563 Inch | 65.1 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Assembly Width
1.42 Inch | 36.068 Millimeter
