Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM522546-90019 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
1364683 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM522546-90019

Description

LM522546-90019 TAPERED ROLLER BEARING ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522546; 4-1/4" Bore; 6.299" Outside Diameter; 2-15/16" Width; Double Row

Part #

LM522546-90019

BDI #
1364683

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2406.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,406.08 / each
$ 2,407.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.024
EAN
0053893634388
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM522546
Assembly Number
90019
Assembly Components
LM522546 (2) | LM522510D (1) | LM522546XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM522546-90019
Weight / LBS
11.585
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522546; 4-1/4" Bore; 6.299" Outside Diameter; 2-15/16" Width; Double Row
Assembly Width
2.938 Inch | 74.625 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
4.25 Inch | 107.95 Millimeter