Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM67048/10 https://www.bdiexpress.com/medias/INDBLTBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMjV8aW1hZ2UvanBlZ3xhR0prTDJnM05TODVOek00TmpFNU5qRTNNekV3TG1wd1p3fGZiYjhkNzRmY2Q3MTcwY2IxYjlhZjBjNzMzN2U2YmRmYTUxMTFhMjZlMTczNGZiZmY3YTMwMTBjMTQwZTU1Yzk
21435767 Tapered Roller Bearing Assemblies 

TRITAN TRITAN

LM67048/10

Description

LM67048/10 TAPERED ROLLER BEARING SET ; 1.25 ID X 2.33 OD X 0.62IN WD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67048; 1-1/4" Bore; 2-21/64" Outside Diameter; 5/8" Width; Single Row

Part #

2101086593

BDI #
21435767

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.182
EAN
0888569027573
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM67048
Assembly Components
LM67048 (1) | LM67010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
0.4
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67048; 1-1/4" Bore; 2-21/64" Outside Diameter; 5/8" Width; Single Row
Assembly Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Bore
1.25 Inch | 31.75 Millimeter