

TIMKEN
TIMKEN
LM742749 90033
TIMKEN TIMKEN
Description
LM742749 90033 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 8-1/2" BORE 11-1/4" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM742749; 8-1/2" Bore; 11-1/4" Outside Diameter; 11.562" Flange Outside Diameter; 3/4" Width; Single Row
Part #
LM742749-90033
BDI #
1365093

Details
15648.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM742749-90033/p/1365093
Your Price
$ 15,648.79 / each
$ 15,649.00 / each BDIExpress
$ 15,649.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.042
EAN
0053893677972
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM742749
Assembly Number
90033
Assembly Components
LM742749 (1) | LM742710-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM742749-90033
Weight / LBS
18.73
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM742749; 8-1/2" Bore; 11-1/4" Outside Diameter; 11.562" Flange Outside Diameter; 3/4" Width; Single Row
Bore
8.5 Inch | 215.9 Millimeter
Assembly Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
11.562 Inch | 293.675 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter