TIMKEN
TIMKEN
M252349TD-90047
TIMKEN TIMKEN
Description
M252349TD-90047 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252349; 10-5/8" Bore; 15" Outside Diameter; 5-3/8" Width; Double Row
Part #
M252349TD-90047
BDI #
1365954

Details
117387.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M252349TD-90047/p/1365954
Your Price
$ 117,387.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
53.019
EAN
0053893802954
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M252349
Assembly Number
90047
Assembly Components
M252349TD (1) | M252310 (2) | M252310EA (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252349TD-90047
Weight / LBS
116.886
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252349; 10-5/8" Bore; 15" Outside Diameter; 5-3/8" Width; Double Row
Outside Diameter
15 Inch | 381 Millimeter
Bore
10.625 Inch | 269.875 Millimeter
Assembly Width
5.375 Inch | 136.525 Millimeter