Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg M268748D-90082
1366059 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M268748D-90082

Description

M268748D-90082 TR BEARING CONE ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M268748; 16-3/8" Bore; 23-1/4" Outside Diameter; 8-1/4" Width; Double Row

Part #

M268748D-90082

BDI #
1366059

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

66219.73 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 66,219.73 / each
$ 66,220.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
181.08
EAN
0053893174679
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M268748
Assembly Number
90082
Assembly Components
M268748D (1) | M268710 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M268748D-90082
Weight / LBS
398.86
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M268748; 16-3/8" Bore; 23-1/4" Outside Diameter; 8-1/4" Width; Double Row
Assembly Width
8.25 Inch | 209.55 Millimeter
Outside Diameter
23.25 Inch | 590.55 Millimeter
Bore
16.375 Inch | 415.925 Millimeter