https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
M270749-90115
TIMKEN TIMKEN
Description
M270749-90115 TR BEARING CONE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 17-5/8" Bore; 25" Outside Diameter; 10-1/8" Width; Double Row
Part #
M270749-90115
BDI #
1366125
Details
90677.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270749-90115/p/1366125
Your Price
$ 90,677.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
249.86
EAN
0053893574585
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M270749
Assembly Number
90115
Assembly Components
M270749 (2) | M270710CD (1) | M270749XB (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M270749-90115
Weight / LBS
550.352
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 17-5/8" Bore; 25" Outside Diameter; 10-1/8" Width; Double Row
Outside Diameter
25 Inch | 635 Millimeter
Bore
17.625 Inch | 447.675 Millimeter
Assembly Width
10.125 Inch | 257.175 Millimeter
