

TIMKEN
TIMKEN
NA03063SW-902A2
TIMKEN TIMKEN
Description
NA03063SW-902A2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA03063SW; 5/8" Bore; 2" Outside Diameter; " Width; Double Row
Part #
NA03063SW-902A2
BDI #
1367157

Details
966.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA03063SW-902A2/p/1367157
Your Price
$ 966.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.672
EAN
0053893940267
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA03063SW
Assembly Number
902A2
Assembly Components
NA03063SW (2) | K90651 (1) | K24430 (1) | GR189 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Closure | 1 Grease
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.48
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA03063SW; 5/8" Bore; 2" Outside Diameter; " Width; Double Row
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter