

TIMKEN
TIMKEN
NA05076SW-90095
TIMKEN TIMKEN
Description
NA05076SW-90095 TR BEARINGS CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA05076; 3/4" Bore; 2-1/4" Outside Diameter; 1-3/8" Width; Double Row
Part #
NA05076SW-90095
BDI #
1367177

Details
1113.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA05076SW-90095/p/1367177
Your Price
$ 1,113.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.489
EAN
0053893190280
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA05076
Assembly Number
90095
Assembly Components
NA05076-SW (2) | K104605 (1) | K93981 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA05076SW-90095
Weight / LBS
1.121
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA05076; 3/4" Bore; 2-1/4" Outside Diameter; 1-3/8" Width; Double Row
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Assembly Width
1.375 Inch | 34.925 Millimeter