

TIMKEN
TIMKEN
NA33889SW-90091
TIMKEN TIMKEN
Description
NA33889SW-90091 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA33889; 2" Bore; 4-3/4" Outside Diameter; 2-3/4" Width; Double Row
Part #
NA33889SW-90091
BDI #
1367305

Details
3322.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA33889SW-90091/p/1367305
Your Price
$ 3,322.78 / each
$ 3,323.00 / each BDIExpress
$ 3,323.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.35
EAN
0053893265537
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA33889
Assembly Number
90091
Assembly Components
NA33889-SW (2) | K103272 (1) | K100826 (2)
End Play
0.003 to 0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA33889SW-90091
Weight / LBS
9.78
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA33889; 2" Bore; 4-3/4" Outside Diameter; 2-3/4" Width; Double Row
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Assembly Width
2.75 Inch | 69.85 Millimeter