

TIMKEN
TIMKEN
SET312-2
TIMKEN TIMKEN
Description
SET312-2 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET312; 1-7/16" Bore; 3" Outside Diameter; 1-5/32" Width; Single Row
Part #
SET312-2
BDI #
21958008

Details
89.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET312-2/p/21958008
Your Price
$ 89.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893840253
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET312
Assembly Components
HM89449 (1) | HM89410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET312; 1-7/16" Bore; 3" Outside Diameter; 1-5/32" Width; Single Row
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter