https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
SET406-900SA
TIMKEN TIMKEN
Description
SET406-900SA TPD RLR MULTI-BRNG KIT ; 1.75 BORE X 3.66" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3782; 1-3/4" Bore; 3-43/64" Outside Diameter; 1-3/16" Width; Single Row
Part #
SET406-2
BDI #
1373087
Details
103.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET406-900SA/p/1373087
Your Price
$ 103.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.963
EAN
0053893813936
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3782
Assembly Number
900SA
Assembly Components
3782 (1) | 3720 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.12
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3782; 1-3/4" Bore; 3-43/64" Outside Diameter; 1-3/16" Width; Single Row
Bore
1.75 Inch | 44.45 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.672 Inch | 93.264 Millimeter
