https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
TIMKEN
TIMKEN
SET415-900SA
TIMKEN TIMKEN
Description
SET415-900SA TPD RLR MULTI-BRNG KIT ; 3.5" BORE X 6" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM518445; 3-1/2" Bore; 6" Outside Diameter; 1-9/16" Width; Single Row
Part #
SET415-2
BDI #
1373097
Details
283.25
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET415-900SA/p/1373097
Your Price
$ 283.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.808
EAN
0053893815954
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM518445
Assembly Number
900SA
Assembly Components
HM518445 (1) | HM518410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
6.19
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM518445; 3-1/2" Bore; 6" Outside Diameter; 1-9/16" Width; Single Row
Bore
3.5 Inch | 88.9 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
