https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
SET429-900SA
TIMKEN TIMKEN
Description
SET429-900SA TPD RLR MULTI-BRNG KIT ; 3.75" BORE X 6" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP034946; 3-3/4" Bore; 6" Outside Diameter; 1-9/16" Width; Single Row
Part #
SET429-2
BDI #
1373112
Details
330.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET429-900SA/p/1373112
Your Price
$ 330.63 / each
$ 331.00 / each BDIExpress
$ 331.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.49
EAN
0053893841014
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP034946
Assembly Number
900SA
Assembly Components
NP034946 (1) | NP363298 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.48
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP034946; 3-3/4" Bore; 6" Outside Diameter; 1-9/16" Width; Single Row
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter
