https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIxN3xpbWFnZS9qcGVnfGFEazVMMmhpWmk4eE1EZ3lNVFEzTWpneE16QTROaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZEZYek13TUhnek1EQXVhbkJufDgxM2MwZGU0ZjhkNmMwYzRiOTY2M2U3NGEyY2JjYmExZWZiMzYzZGJjNjgzMTk5OGJjZDQ2MDhlNDk4ZjA4YWI
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIxN3xpbWFnZS9qcGVnfGFEazVMMmhpWmk4eE1EZ3lNVFEzTWpneE16QTROaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZEZYek13TUhnek1EQXVhbkJufDgxM2MwZGU0ZjhkNmMwYzRiOTY2M2U3NGEyY2JjYmExZWZiMzYzZGJjNjgzMTk5OGJjZDQ2MDhlNDk4ZjA4YWI
TIMKEN
TIMKEN
SET803-900SA
TIMKEN TIMKEN
Description
SET803-900SA TPD RLR MULTI-BRNG KIT ; 4.25" BORE X 6.5" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA56425; 4-1/4" Bore; 6-1/2" Outside Diameter; " Width; Double Row
Part #
SET803-2
BDI #
1373208
Details
1652.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET803-900SA/p/1373208
Your Price
$ 1,652.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.87
EAN
0053893841656
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA56425
Assembly Number
900SA
Assembly Components
NA56425-SW (2) | 56650CD (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
12.94
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA56425; 4-1/4" Bore; 6-1/2" Outside Diameter; " Width; Double Row
Bore
4.25 Inch | 107.95 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
