Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14125ARG https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-SCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NzZ8aW1hZ2UvanBlZ3xhREkzTDJobU9TOHhNRFV5TXpZek1EQTBNekUyTmk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmVTBOT1h6TXdNSGd6TURBdWFuQm58NTNkNzU4NDM4YzUwMDc5ZmRlNTI0ZTJiYzUzNTk2OTE3ZDQ4YjMzZWIwOGIyOWJhZDNkNmY2MjI5OTUzZmQzOA
1183846 Tapered Roller Bearings 

NSK NSK

14125ARG

Description

14125ARG BEARING CONE ; 31.75MM BOREX69.012MM OD

Bearing Cone; 14125ARG Basic Number; Standard Precision; 1-1/4" Bore; 25/32" Width; Single Row of Roller

Part #

14125ARG

BDI #
1183846

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

149.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 149.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.216
EAN
0029176036576
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14125ARG
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.476
Long Description
Bearing Cone; 14125ARG Basic Number; Standard Precision; 1-1/4" Bore; 25/32" Width; Single Row of Roller
Width
0.781 Inch | 19.837 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh