

TIMKEN
TIMKEN
15113-2
TIMKEN TIMKEN
Description
15113-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/8" BORE 13/16" WD
Bearing Cone; 15113 Basic Number; Standard Precision; 1-1/8" Bore; 13/16" Width; Single Row of Roller
Part #
15113-2
BDI #
1310899

Details
45.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15113-2/p/1310899
Your Price
$ 45.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.176
EAN
0053893186061
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15113
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
15113-2
Long Description
Bearing Cone; 15113 Basic Number; Standard Precision; 1-1/8" Bore; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh