RIT BEARING
RIT BEARING
24720
RIT BEARING RIT BEARING
Description
24720 BEARING CUP ; PRECISION CLASS STANDARD SINGLE ROW
Bearing Cup; 24720 Basic Number; Standard Precision; 3" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
24720
BDI #
21478093
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/24720/p/21478093
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.28
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
24720
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ritbearing.com
Long Description
Bearing Cup; 24720 Basic Number; Standard Precision; 3" Outside Diameter; 11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


