

TIMKEN
TIMKEN
25520DC-3
TIMKEN TIMKEN
Description
25520DC-3 TAPERED ROLLER DOUBLE CUP ; POR NON RETURNABLE
Bearing Double Cup; 25520DC #3 Basic Number; Class 3 Precision; 3.265" Outside Diameter; 1-7/8" Width; Double Row of Roller
Part #
25520DC-3
BDI #
1328610

Details
3079.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/25520DC-3/p/1328610
Your Price
$ 3,079.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.572
EAN
0053893213699
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
25520DC #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 25520DC #3 Basic Number; Class 3 Precision; 3.265" Outside Diameter; 1-7/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.265 Inch | 82.931 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh