

TIMKEN
TIMKEN
375-2
TIMKEN TIMKEN
Description
375-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 7/8" WD
Bearing Cone; 375 Basic Number; Standard Precision; 2" Bore; 7/8" Width; Single Row of Roller
Part #
375-2
BDI #
1338475

Details
114.61
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/375-2/p/1338475
Your Price
$ 114.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.441
EAN
0053893017242
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
375
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
375-2
Long Description
Bearing Cone; 375 Basic Number; Standard Precision; 2" Bore; 7/8" Width; Single Row of Roller
Width
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh