NTN
NTN
387A
NTN NTN
Description
387A BEARING CONE ; NON RETURNABLE PRECISION
Bearing Cone; 387A Basic Number; Standard Precision; 2-1/4" Bore; 0.864" Width; Single Row of Roller
Part #
387A
BDI #
17142485

Details
42.49
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/387A/p/17142485
Your Price
$ 42.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.4
EAN
4547359532449
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
387A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Internal Redesign | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 387A Basic Number; Standard Precision; 2-1/4" Bore; 0.864" Width; Single Row of Roller
Bore
2.25 Inch | 57.15 Millimeter
Width
0.864 Inch | 21.946 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh