TIMKEN
TIMKEN
45220-3
TIMKEN TIMKEN
Description
45220-3 TAPERED ROLLER BEARING CUP ; CLASS 3 PRECISION 4-1/8" OD 15/16" WID
Bearing Cup; 45220 #3 Basic Number; Class 3 Precision; 4-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
45220-3
BDI #
1343335
Details
291.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/45220-3/p/1343335
Your Price
$ 291.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.365
EAN
0053893296104
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
45220 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 45220 #3 Basic Number; Class 3 Precision; 4-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Outside Diameter
4.125 Inch | 104.775 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


