NTN
NTN
4T-13687
NTN NTN
Description
13687 TAPERED RLR BRG CONE ; 1.5"X0.75"
Bearing Cone; 13687 Basic Number; Standard Precision; 1-1/2" Bore; 3/4" Width; Single Row of Roller
Part #
13687
BDI #
17142293

Details
44.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-13687/p/17142293
Your Price
$ 44.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.19
EAN
4547359514704
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
13687
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 13687 Basic Number; Standard Precision; 1-1/2" Bore; 3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh