NTN
NTN
4T-JLM704649
NTN NTN
Description
JLM704649 TAPERED RLR BRG CONE ; 50MMX22MM
Bearing Cone; JLM704649 Basic Number; Standard Precision; 1-31/32" Bore; 0.866" Width; Single Row of Roller
Part #
JLM704649
BDI #
17142999

Details
48.54
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JLM704649/p/17142999
Your Price
$ 48.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.305
EAN
4547359479522
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM704649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JLM704649 Basic Number; Standard Precision; 1-31/32" Bore; 0.866" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.969 Inch | 50.013 Millimeter
Width
0.866 Inch | 21.996 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh