NTN
NTN
4T-LM104949
NTN NTN
Description
4T-LM104949 TAPERED RLR BRG CONE ; 2"X0.875"
Bearing Cone; LM104949 Basic Number; Standard Precision; 2" Bore; 7/8" Width; Single Row of Roller
Part #
LM104949
BDI #
17142137

Details
32.96
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM104949/p/17142137
Your Price
$ 32.96 / each
$ 33.00 / each BDIExpress
$ 33.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.283
EAN
4547359481235
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM104949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
LM104949
Long Description
Bearing Cone; LM104949 Basic Number; Standard Precision; 2" Bore; 7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh