TIMKEN
TIMKEN
52400-3
TIMKEN TIMKEN
Description
52400-3 TAPERED ROLLER BEARING CONE ; SINGLE PRECISION 4-8 OD
Bearing Cone; 52400 #3 Basic Number; Class 3 Precision; 4" Bore; 1-27/64" Width; Single Row of Roller
Part #
52400-3
BDI #
1345932
Details
785.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52400-3/p/1345932
Your Price
$ 785.89 / each
$ 786.00 / each BDIExpress
$ 786.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.614
EAN
0053893322728
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
52400 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 52400 #3 Basic Number; Class 3 Precision; 4" Bore; 1-27/64" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4 Inch | 101.6 Millimeter
Width
1.422 Inch | 36.119 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


