

TIMKEN
TIMKEN
52637DC-2
TIMKEN TIMKEN
Description
52637DC-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE DOUBLE ROW 4-8 OD
Bearing Double Cup; 52637DC Basic Number; Standard Precision; 6-3/8" Outside Diameter; 2-7/16" Width; Double Row of Roller
Part #
52637DC-2
BDI #
1346034

Details
2858.38
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52637DC-2/p/1346034
Your Price
$ 2,858.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.236
EAN
0053893326085
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
52637DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 52637DC Basic Number; Standard Precision; 6-3/8" Outside Diameter; 2-7/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh