

TIMKEN
TIMKEN
93125B-3
TIMKEN TIMKEN
Description
93125B-3 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; 93125B #3 Basic Number; Class 3 Precision; 12-1/2" Outside Diameter; 1-13/16" Width; Single Row of Roller
Part #
93125B-3
BDI #
1352477

Details
8871.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/93125B-3/p/1352477
Your Price
$ 8,871.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
6.11
EAN
0053893440033
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
93125B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 93125B #3 Basic Number; Class 3 Precision; 12-1/2" Outside Diameter; 1-13/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Flange Outside Diameter
12.934 Inch | 328.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh