TIMKEN
TIMKEN
H414235-2
TIMKEN TIMKEN
Description
H414235-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/2" BORE 1-5/8" WD
Bearing Cone; H414235 Basic Number; Standard Precision; 2-1/2" Bore; 1-5/8" Width; Single Row of Roller
Part #
H414235-2
BDI #
1356975

Details
277.5
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H414235-2/p/1356975
Your Price
$ 277.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.922
EAN
0053893609294
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H414235
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H414235-2
Long Description
Bearing Cone; H414235 Basic Number; Standard Precision; 2-1/2" Bore; 1-5/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh